Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEH-5/2-1/8-P-L-S-B
Mfr # MEH-5/2-1/8-P-L-S-B
Zoro # G602717648
product price: $268.99
/ea
Free Shipping & Returns
$268.99
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
- Brand Festo
- MFR # MEH-5/2-1/8-P-L-S-B
- Zoro # G602717648
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Meh-5/2-1/8-P-L-S-B Midi Pneumatic, With Solenoid Coil And Manual Override, Without Socket. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting (NCDMB125-0500)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z299)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3N8-8F)
- MIDWEST FASTENER 3/4" x 1" x 1" x 1-1/4" Bronze Flange Bearings 4PK (65746)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B541000XXC)
- Festo Pilot Air Control Valves