Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEH-3/2-5, 0-B
Mfr # MEH-3/2-5,0-B
Zoro # G802725030
product price: $219.99
/ea
Free Shipping & Returns
$219.99
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
- Brand Festo
- MFR # MEH-3/2-5,0-B
- Zoro # G802725030
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Meh-3/2-5,0-B Midi Pneumatic, With Solenoid Coil And Manual Override, Without Socket. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- LEESON Washdown Motor, 3/4 HP, 1140 RPM (191415.00)
- NTN NTN 6212ZC3, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Single Shielded (6212ZC3)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6204 2RSR C3 L38)
- TRITAN Taper-Lock Bushing, 7/8in.Bore dia, 1.9inL (1210 X 7/8)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- FESTO Manifold Block VABM-B10-30S-N12-3 (VABM-B10-30S-N12-3)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Electrical Connection Box VAVE-L1-1VL2-LP (VAVE-L1-1VL2-LP)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- Festo Pilot Air Control Valves