Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEH-3/2-1/8-P-I-B
Mfr # MEH-3/2-1/8-P-I-B
Zoro # G202718748
product price: $341.99
/ea
Free Shipping & Returns
$341.99
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
- Brand Festo
- MFR # MEH-3/2-1/8-P-I-B
- Zoro # G202718748
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Meh-3/2-1/8-P-I-B Midi Pneumatic, With Solenoid Coil And Manual Override, Without Socket. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- CAMPBELL HAUSFELD Automotive Style Filter, 4", VT47-49 (VH901800AV)
- ENERPAC RACH302, 39.6 ton Capacity, 1.97 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder (RACH302)
- RUSTLICK Coolant, 5 gal, Bucket (78405)
- PARKER Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Double Acting (0.56DSR03.00)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Pneumatic Valve VSPA-B-B52-A2 (VSPA-B-B52-A2)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- FESTO Solenoid Valve VUVS-L20-B52-ZD-G18-F7-1C1 (VUVS-L20-B52-ZD-G18-F7-1C1)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Port (B6X2000XXA)
- Festo Pilot Air Control Valves