Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-5/3G-5, 0-S-B-230AC
Mfr # MEBH-5/3G-5,0-S-B-230AC
Zoro # G802724927
Free Shipping & Returns
$532.99
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
- Brand Festo
- MFR # MEBH-5/3G-5,0-S-B-230AC
- Zoro # G802724927
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-5/3G-5,0-S-B-230Ac With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- CLIMAX METAL PRODUCTS RC-050 Set Screw Coupling (RC-050)
- KOYO Spherical Roller Bearings (22314RRK OVS W502 C4 FY)
- GROTE Coiled Air 15 ft., Red, 12" Lead, Low Temp (81-0015-RC)
- MAIN FILTER Hydraulic Filter, replaces HIAB FOCO 9996311, 25 micron, Inside-Out, Glass (MF0065978)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- FESTO Electrical Connection Box VAVE-L1-1VL2-LP (VAVE-L1-1VL2-LP)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- FESTO Seal VABD-L1-14X-S-G18 (VABD-L1-14X-S-G18)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N37461091)
- Festo Pneumatic Valves