Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-5/3G-5, 0-B
Mfr # MEBH-5/3G-5,0-B
Zoro # G802723241
product price: $492.99
/ea
Free Shipping & Returns
$492.99
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
- Brand Festo
- MFR # MEBH-5/3G-5,0-B
- Zoro # G802723241
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-5/3G-5,0-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- PARKER Hydraulic Hose Adapter, 1.11" L, 6000 psi (1/2 X 1/4 PTR-SS)
- COXREELS Coxreels 1/2" x 50 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-450)
- COXREELS Locking Dog F7 Reel Ss (640-1-SS)
- U.S. MOTORS Condenser Fan Motor, Phase 1, 1/3 HP (1877)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Solenoid Valve CPE10-M1CH-5L-M7 (CPE10-M1CH-5L-M7)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- Festo Pneumatic Valves