Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-5/3G-1/8-S-B
Mfr # MEBH-5/3G-1/8-S-B
Zoro # G602723540
product price: $511.99
/ea
Free Shipping & Returns
$511.99
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
- Brand Festo
- MFR # MEBH-5/3G-1/8-S-B
- Zoro # G602723540
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-5/3G-1/8-S-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- PARKER Directional Valve, Solenoid, Open, 24 VDC (D1VW002CNJW)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 3/4 In., FNPT (BSDA075T-NC-PV)
- RULAND Urethane Spider, Tq 97 In-Lbs, JC26/MJC41 (JD26/41-92Y)
- KOYO Needle Roller Brg, 162117, 1in Bore, Open (RCB-162117-FS)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Solenoid Valve VUVG-L10-P53C-ZT-M7-1P3 (VUVG-L10-P53C-ZT-M7-1P3)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B340000XXC)
- Festo Pilot Air Control Valves