Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-5/3G-1/8-B
Mfr # MEBH-5/3G-1/8-B
Zoro # G202723292
Free Shipping & Returns
$496.99
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
- Brand Festo
- MFR # MEBH-5/3G-1/8-B
- Zoro # G202723292
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-5/3G-1/8-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- BRENNAN INDUSTRIES 24MJ-24FJS Straight (6504-24-24)
- DAYTON Motor Dual Run Cap, 60/5 MFD, 370V, Round (2MEF9)
- MORRILL Unit Bearing Motor, 115V, 0.60A, 9 to 25W (5R999)
- BRENNAN INDUSTRIES 08FJ-04MJ Straight Reducer (1Pc/Rigid), 2PK (2406-08-04)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Inlet (N37441091)
- Festo Pilot Air Control Valves