Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-5/3E-D-3-ZSR-C
Mfr # MEBH-5/3E-D-3-ZSR-C
Zoro # G702723402
Free Shipping & Returns
$674.99
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
- Brand Festo
- MFR # MEBH-5/3E-D-3-ZSR-C
- Zoro # G702723402
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-5/3E-D-3-Zsr-C With Central Plug Connector Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4600 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CAL-VAN TOOLS Acme Threaded Rod w/Hex Nut 5/8-10x12" (CV900-29A)
- ARO Control Block (59191)
- TRITAN Tapered Roller Bearing, Cup, 1.57-in. Outside Dia., 0.42-in. Width (LM11710)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F721-10-B7-G)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1C1 (VUVS-L25-M52-MD-G14-F8-1C1)
- FESTO Solenoid Valve CPE18-M1H-5L-QS-8 (CPE18-M1H-5L-QS-8)
- FESTO Solenoid Valve VUVS-L25-B52-D-G14-F8-1C1 (VUVS-L25-B52-D-G14-F8-1C1)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Solenoid Valve VUVS-L20-M32C-MD-N18-F7 (VUVS-L20-M32C-MD-N18-F7)
- Festo Pneumatic Valves