Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-5/3E-5, 0-B
Mfr # MEBH-5/3E-5,0-B
Zoro # G802723722
product price: $468.99
/ea
Free Shipping & Returns
$468.99
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
- Brand Festo
- MFR # MEBH-5/3E-5,0-B
- Zoro # G802723722
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-5/3E-5,0-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1267806, Return Line, 5 micron, Outside-In (MF0360155)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- SUPCO Molded Cogged V Belt, BX144 (BX144)
- MATRIX MANAGEMENT Prolube 43047 Variable Stroke Pistol Grip Grease Gun, with hose/coupler, 14 oz. - 7000 PSI, 1/8" NPT (43047)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Solenoid Valve MFH-5-1/8-S-NPT (MFH-5-1/8-S-NPT)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- FESTO Solenoid Valve CPE24-M1H-3GLS-3/8 (CPE24-M1H-3GLS-3/8)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B531000XXC)
- Festo Pilot Air Control Valves