Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-5/3E-1/8-P-S-B
Mfr # MEBH-5/3E-1/8-P-S-B
Zoro # G802723449
product price: $485.99
/ea
Free Shipping & Returns
$485.99
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
- Brand Festo
- MFR # MEBH-5/3E-1/8-P-S-B
- Zoro # G802723449
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-5/3E-1/8-P-S-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- BAILEY Series Accessory: Rubber Boot for 10 & 21 GPM Valves (220823)
- MILTON INDUSTRIES 14 PC Coupler and Plug Kit (S-314MKIT)
- MTD Pulley-Idler (756-04170)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Pneumatic Valve VUWS-L30-M32C-M-N38 (VUWS-L30-M32C-M-N38)
- FESTO Solenoid Valve CPE18-M1H-5L-QS-8 (CPE18-M1H-5L-QS-8)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- Festo Pneumatic Valves