Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-5/3B-5, 0-S-B
Mfr # MEBH-5/3B-5,0-S-B
Zoro # G802723968
product price: $485.99
/ea
Free Shipping & Returns
$485.99
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
- Brand Festo
- MFR # MEBH-5/3B-5,0-S-B
- Zoro # G802723968
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-5/3B-5,0-S-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- AEROQUIP Hydraulic Hose Fitting, Steel, 7/8 in. (190772-16S)
- FESTO Roller Lever Valve RS-3-1/8 (RS-3-1/8)
- NTN Radial Ball Bearing, Open, 12mm Bore Dia (6201C3)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BECBY)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1H2L-W1 (VUVG-L18-M52-RT-G14-1H2L-W1)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- Festo Pneumatic Valves