Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-5/3B-5, 0-B
Mfr # MEBH-5/3B-5,0-B
Zoro # G602724059
product price: $492.99
/ea
Free Shipping & Returns
$492.99
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
- Brand Festo
- MFR # MEBH-5/3B-5,0-B
- Zoro # G602724059
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-5/3B-5,0-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=500 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- HANDI-CHEK Metric Grease Fitting Assort 140pc (DISP-GFM140)
- DDS Shaft Seal, 40 x 68 x 10 mm., TC, Nitrile Rubber (406810TC)
- EATON Variable Frequency Drive, 3 HP, 380-480V, Cutler-Hammer (DC1-345D8NB-A20CE1)
- DIXON BossClamp, 2BoltST, 3/4", 1-10/64"-1-20/64" (BU9)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Electrical Connection Box VAVE-L1-1VL2-LP (VAVE-L1-1VL2-LP)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- PARKER Valve, Air Pilot, 3 Way, 1 In Inlet (N35471091)
- Festo Pilot Air Control Valves