Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-5/3B-1/8-P-B-230AC
Mfr # MEBH-5/3B-1/8-P-B-230AC
Zoro # G502724432
Free Shipping & Returns
$491.99
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
- Brand Festo
- MFR # MEBH-5/3B-1/8-P-B-230AC
- Zoro # G502724432
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-5/3B-1/8-P-B-230Ac With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=400 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Electric Air Compressor, 2 Stage, 15 HP (1WD90)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35331-400)
- GATES Super HC Molded Notch Belts, 5VX402 (5VX402)
- VIBCO Electric Vibrator, 3.5 A, 115VAC, 1 Phase (SCR-500)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- Festo Pilot Air Control Valves