Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-5/2-D-3-ZSR-FR-C
Mfr # MEBH-5/2-D-3-ZSR-FR-C
Zoro # G302723642
product price: $482.99
/ea
Free Shipping & Returns
$482.99
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
- Brand Festo
- MFR # MEBH-5/2-D-3-ZSR-FR-C
- Zoro # G302723642
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-5/2-D-3-Zsr-Fr-C With Central Plug Connector Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ELESA Oil electrical level indicators, HCV.127-E-SW-M12 (HCV-E)
- MARS Rnd Run Capacitor, 60Mfd, 440V, Ms12754 (12754)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932667Q, Pressure Line, 10 micron, Outside-In (MF0059806)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D707)
- FESTO Electrical Connection Box VAVE-L1-1VL2-LP (VAVE-L1-1VL2-LP)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- FESTO Solenoid Valve MFH-5/3G-D-2-C (MFH-5/3G-D-2-C)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Seal VABD-L1-14X-S-G18 (VABD-L1-14X-S-G18)
- Festo Pilot Air Control Valves