Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-5/2-5, 0-S-B-230AC
Mfr # MEBH-5/2-5,0-S-B-230AC
Zoro # G802724361
product price: $278.99
/ea
Free Shipping & Returns
$278.99
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
- Brand Festo
- MFR # MEBH-5/2-5,0-S-B-230AC
- Zoro # G802724361
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-5/2-5,0-S-B-230Ac With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- NTN Tapered Roller Bearing Cones (HH221434)
- BOSTON GEAR Rack, Steel, 12 Pitch (L514-6)
- BESTORQ Cogged Belt, 33 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX330)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- FESTO Solenoid Valve VUVS-LK20-M32C-AD-G18-1C1-S (VUVS-LK20-M32C-AD-G18-1C1-S)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- Festo Pilot Air Control Valves