Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-5/2-5, 0-L-S-B
Mfr # MEBH-5/2-5,0-L-S-B
Zoro # G002723270
product price: $281.99
/ea
Free Shipping & Returns
$281.99
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
- Brand Festo
- MFR # MEBH-5/2-5,0-L-S-B
- Zoro # G002723270
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-5/2-5,0-L-S-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- MILTON ASME Safety Valve, 200 PSI Pop off Press (1090-200)
- TRITAN Yoke Roller, Flat Head, 2-1/2" L (CYR 2 1/2S)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexR(PT) (KQ2L01-M5A)
- DEWALT Air Compressor, 0.3 HP, 120V, 135 psi (D55140)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Solenoid Valve JMFH-5/2-D-2-C (JMFH-5/2-D-2-C)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- Festo Pneumatic Valves