Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-5/2-5, 0-L-B-230AC
Mfr # MEBH-5/2-5,0-L-B-230AC
Zoro # G802724262
product price: $271.99
/ea
Free Shipping & Returns
$271.99
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
- Brand Festo
- MFR # MEBH-5/2-5,0-L-B-230AC
- Zoro # G802724262
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-5/2-5,0-L-B-230Ac With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- PIX PIX, B115, V-Belt 5/8 X 118 (B115)
- MOBIL 14 oz Cartridge Brown (105804)
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6203 2ZNR JEM)
- TRANSAIR Deburring Tool, For 17mm, 25mm, 40mm Tubing (6698 04 02)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- Festo Pilot Air Control Valves