Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-5/2-5, 0-B
Mfr # MEBH-5/2-5,0-B
Zoro # G002723331
product price: $260.99
/ea
Free Shipping & Returns
$260.99
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
- Brand Festo
- MFR # MEBH-5/2-5,0-B
- Zoro # G002723331
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-5/2-5,0-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (SUCP206-20)
- SOLBERG Filter Element, Element Material Paper, 1.37 in H, Outside Diameter 3 in, Filter Rating 2 micron (06)
- AIGNEP USA Exhaust Valve, 4-7/16" Lx3-13/16" H (82650-16)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (32X50X8 CRW1 R)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1C1 (VUVS-L25-M52-MD-G14-F8-1C1)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- Festo Pneumatic Valves