Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-5/2-1/8-S-B-110AC
Mfr # MEBH-5/2-1/8-S-B-110AC
Zoro # G702723488
product price: $305.99
/ea
Free Shipping & Returns
$305.99
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
- Brand Festo
- MFR # MEBH-5/2-1/8-S-B-110AC
- Zoro # G702723488
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-5/2-1/8-S-B-110Ac With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- PIX V-Belt, 3L Wrapped, 3/8 X 73 (3L730)
- MTK Ball Bearing, 85mm Bore, 130mm, 14mm, W (16017/C3)
- ELESA Oil level indicators, HFTX.1 1/16-12 SAE (HFTX. (inch sizes))
- SKF Radial Ball Bearing, Open, 45mm Bore Dia (6209 JEM)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Solenoid Valve VUVG-B18-P53C-ZT-F-1P3 (VUVG-B18-P53C-ZT-F-1P3)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- FESTO Manifold Block VABM-B10-30S-N12-3 (VABM-B10-30S-N12-3)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- Festo Pilot Air Control Valves