Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-5/2-1/8-L-S-B
Mfr # MEBH-5/2-1/8-L-S-B
Zoro # G102723330
product price: $309.99
/ea
Free Shipping & Returns
$309.99
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
- Brand Festo
- MFR # MEBH-5/2-1/8-L-S-B
- Zoro # G102723330
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-5/2-1/8-L-S-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-98R)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-439)
- BANJO 1-1/4" Barbed x 1-1/2" MNPT 90 Degree Elbow (HB150/125-90)
- SHARKBITE Push Fit Manifold, LF Copper, 8 In. L (22995LF)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Solenoid Valve CPE24-M1H-3GLS-3/8 (CPE24-M1H-3GLS-3/8)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- PARKER Valve, Air Pilot, 2 Way, 3/4 In Inlet (N31461091)
- Festo Pilot Air Control Valves