Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-5/2-1/8-B-110AC
Mfr # MEBH-5/2-1/8-B-110AC
Zoro # G402723603
product price: $263.99
/ea
Free Shipping & Returns
$263.99
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
- Brand Festo
- MFR # MEBH-5/2-1/8-B-110AC
- Zoro # G402723603
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-5/2-1/8-B-110Ac With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- CHICAGO RAWHIDE Small Bore Seals, #5133 (5133)
- TRITAN Sprocket , 100 Chain Size, 13 # of Teeth (100SK13H)
- DAYTON Fan Mtr, 1.5HP, 1140,220-230/460 (31TR65)
- SMC Vacuum Pad, Flat With Ribs, 40mm (ZP40CS)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- Festo Pneumatic Valves