Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-3/2-5, 0-B-230AC
Mfr # MEBH-3/2-5,0-B-230AC
Zoro # G802724255
product price: $259.99
/ea
Free Shipping & Returns
$259.99
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
- Brand Festo
- MFR # MEBH-3/2-5,0-B-230AC
- Zoro # G802724255
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-3/2-5,0-B-230Ac With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2BK40x5/8)
- JUST CLIPS Retainer Clip Refill, 1" Anvil, 5 pcs. (1000-5)
- BANDO 391 mm Outside Length, 5 mm Top Width, 1 Ribs (5M387)
- DIXON King CableHoseHoseSS, 1/8", ID, 1/2"-1-1/4" (WB1SS)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-N38-F8 (VUVS-L30-P53C-MD-N38-F8)
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1P3 (VUVG-B18-M52-RZT-F-1P3)
- FESTO Solenoid Valve MFH-5/3E-D-1-C (MFH-5/3E-D-1-C)
- Festo Pilot Air Control Valves