Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-3/2-5, 0-B-110AC
Mfr # MEBH-3/2-5,0-B-110AC
Zoro # G302724076
product price: $259.99
/ea
Free Shipping & Returns
$259.99
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
- Brand Festo
- MFR # MEBH-3/2-5,0-B-110AC
- Zoro # G302724076
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-3/2-5,0-B-110Ac With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- FAG BEARINGS FAG 6308 2RSR C3, Deep Groove BBear, Single Row 90Mm (6308 2RSR C3)
- DIXON 1-1/2" NPT 316 SS Combination Nipple Threaded (RST20)
- MI-T-M Manifold Block (51-0012)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (103876.00)
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve VUVS-LT20-M52-MD-G18-F7 (VUVS-LT20-M52-MD-G18-F7)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B531000XXC)
- Festo Pneumatic Valves