Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-3/2-1/8-P-B
Mfr # MEBH-3/2-1/8-P-B
Zoro # G602723205
product price: $260.99
/ea
Free Shipping & Returns
$260.99
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
- Brand Festo
- MFR # MEBH-3/2-1/8-P-B
- Zoro # G602723205
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-3/2-1/8-P-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-5-90)
- SMC Speed Exhaust Control Valve, 5/32, #10-32 (ASV220F-U10/32-03)
- POWERMATE Air Manifold, 2 Way Bar (041-0097CT)
- CONAIR 500W SPIN AIR BRUSH (BC191WG)
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1H2L-W1 (VUVG-L18-M52-RT-G14-1H2L-W1)
- FESTO Solenoid Valve VUVG-L14-P53C-ZT-G18-1P3 (VUVG-L14-P53C-ZT-G18-1P3)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- PARKER Pilot, Light JIC w/Junction Box 120VAC (K065903553)
- Festo Pilot Air Control Valves