Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-3/2-1/8-P-B-110AC
Mfr # MEBH-3/2-1/8-P-B-110AC
Zoro # G902724001
product price: $259.99
/ea
Free Shipping & Returns
$259.99
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
- Brand Festo
- MFR # MEBH-3/2-1/8-P-B-110AC
- Zoro # G902724001
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-3/2-1/8-P-B-110Ac With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- GLOBAL EQUIPMENT Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM (AP110005.1)
- CLIMAX METAL PRODUCTS H2C-375 Two-Piece Clamping Collar (H2C-375)
- CLIMAX METAL PRODUCTS C-050-BO Set Screw Collar (C-050-BO)
- GATES Bushing, Series 1210, Bore Dia 0.875 In (1210 .7/8)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1R8L (VUVG-B10-B52-ZT-F-1R8L)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- Festo Pneumatic Valves