Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-3/2-1/8-B-230AC
Mfr # MEBH-3/2-1/8-B-230AC
Zoro # G802723883
Free Shipping & Returns
$286.99
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
- Brand Festo
- MFR # MEBH-3/2-1/8-B-230AC
- Zoro # G802723883
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-3/2-1/8-B-230Ac With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- SMC Plug-In Reducer, 3/8 in., TubexPlug-In (KQ2R11-13A)
- NTN Taper Roller Bearing Cup, 1 3/4in Bore (07196)
- OPTIBELT Belt, Synchronous; 8MM Pitch; 600MM Pitch Len (600-8M-30)
- CRC 35 lb. White Multi-Purpose Food Grade Grease Pail (SL35605)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- FESTO Solenoid Valve MFH-5/3E-D-3-C-EX (MFH-5/3E-D-3-C-EX)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- Festo Pneumatic Valves