Shop All Pilot Air Control Valves
Festo
Solenoid Valve MEBH-3/2-1/8-B-110AC
Mfr # MEBH-3/2-1/8-B-110AC
Zoro # G002723638
product price: $286.99
/ea
Free Shipping & Returns
$286.99
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
- Brand Festo
- MFR # MEBH-3/2-1/8-B-110AC
- Zoro # G002723638
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mebh-3/2-1/8-B-110Ac With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=17,8 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- SMC Guided Cylinder, 16mm Bore, 25mm Stroke (MGPM16-25Z)
- CAMPBELL HAUSFELD Air Filter, For Air Compressors (TW032600AV)
- RECTORSEAL Anti Seize Compound, Nickel, 16 oz. (73831)
- MITSUBOSHI 4/B74 77Inch Outside Length, 4 Ribs (4RB74)
- FESTO Solenoid Valve MFH-3-1/8-EX (MFH-3-1/8-EX)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- Festo Pilot Air Control Valves