Shop All Pilot Air Control Valves
Festo
Solenoid Valve MDH-5/3G-D-3-M12-C
Mfr # MDH-5/3G-D-3-M12-C
Zoro # G502729550
Free Shipping & Returns
$566.99
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
- Brand Festo
- MFR # MDH-5/3G-D-3-M12-C
- Zoro # G502729550
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mdh-5/3G-D-3-M12-C With M12 Plug Connection. Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4100 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MARATHON General Purpose Motor 2 HP, 3 phase, 1800 RPM, 230/460 V, 145TC Rolled Steel Frame, TEFC (GT1207)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 12 Mm W; Single Sealed (6203LB C3)
- INTERSTATE PNEUMATICS Desiccant for WR1420 (WR1420-DP)
- D&D 2180mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2180)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- Festo Pneumatic Valves