Shop All Pilot Air Control Valves
Festo
Solenoid Valve MDH-5/3G-D-1-M12D-C
Mfr # MDH-5/3G-D-1-M12D-C
Zoro # G102727062
product price: $354.99
/ea
Free Shipping & Returns
$354.99
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
- Brand Festo
- MFR # MDH-5/3G-D-1-M12D-C
- Zoro # G102727062
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mdh-5/3G-D-1-M12D-C With M12 Plug Connection. Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Nickel Plated Chain, Series 40,100 ft. (40-1NP X 100FT)
- POWERFLITE A63 65" Outside Length, 1/2" Top Width, 1 Ribs (A63-2)
- BAILEY HYDRAULICS Welded Cylinder Seal Kit 3.5 Bore, 2 Rod Dia, 3000 PSI, 216803 (216803)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- Festo Pilot Air Control Valves