Shop All Pilot Air Control Valves
Festo
Solenoid Valve MDH-5/3G-3/4-D-4
Mfr # MDH-5/3G-3/4-D-4
Zoro # G402723146
Free Shipping & Returns
$1,172.99
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
- Brand Festo
- MFR # MDH-5/3G-3/4-D-4
- Zoro # G402723146
- Country of Origin Brazil
- Category Pilot Air Control Valves
Description
Solenoid Valve Mdh-5/3G-3/4-D-4 Without Pilot Valve Or Manual Override, Without Plug Socket Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=76 Mm, Standard Nominal Flow Rate=4800 L/Min, Operating Pressure=3 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GAST Compressor, 1,725 RPM, 115V AC (2LAF-10-M200X)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2D)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4120DB)
- DAYTON 1922V526 53-1/4" Outside Length, 1-3/16" Top Width (3HEV7)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-N38-F8 (VUVS-L30-P53C-MD-N38-F8)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Series Sub-Base AW-ME-1/8 (AW-ME-1/8)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- Festo Pilot Air Control Valves