Shop All Pilot Air Control Valves
Festo
Solenoid Valve MDH-5/3G-3/4-D-4-24DC
Mfr # MDH-5/3G-3/4-D-4-24DC
Zoro # G002719631
product price: $1,249.99
/ea
Free Shipping & Returns
$1,249.99
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
- Brand Festo
- MFR # MDH-5/3G-3/4-D-4-24DC
- Zoro # G002719631
- Country of Origin Brazil
- Category Pilot Air Control Valves
Description
Solenoid Valve Mdh-5/3G-3/4-D-4-24Dc With Pilot Valve And Manual Override, No Socket Connector Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=76 Mm, Standard Nominal Flow Rate=4800 L/Min, Operating Pressure=3 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (22108427)
- BOSTON GEAR Speed Reducer, C-Face, 210TC/250UC, 5.1:1 (F862B-5.1K-B11-M1)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 60" L (GS10K-600)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM88-D6)
- FESTO Solenoid Valve VUVS-LK25-M52-AD-G14-1B2-S (VUVS-LK25-M52-AD-G14-1B2-S)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- Festo Pneumatic Valves