Shop All Pilot Air Control Valves
Festo
Solenoid Valve MDH-5/3E-D-3-M12-C
Mfr # MDH-5/3E-D-3-M12-C
Zoro # G102729110
Free Shipping & Returns
$495.99
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
- Brand Festo
- MFR # MDH-5/3E-D-3-M12-C
- Zoro # G102729110
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mdh-5/3E-D-3-M12-C With M12 Plug Connection. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4600 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES Truflex V-Belts, 2L150 (2L150)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Pipe X 1/4" Female Pipe Swivel, Straight (1404-06-04)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- Festo Pilot Air Control Valves