Shop All Pilot Air Control Valves
Festo
Solenoid Valve MDH-5/3E-D-2-M12D-C
Mfr # MDH-5/3E-D-2-M12D-C
Zoro # G302727008
Free Shipping & Returns
$452.99
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
- Brand Festo
- MFR # MDH-5/3E-D-2-M12D-C
- Zoro # G302727008
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mdh-5/3E-D-2-M12D-C With M12 Plug Connection. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PIX V-Belt, Cogged 5/8 X 82 (5VX820)
- TRICO Breather Vent, HDPE, 1.50 in. H, Blue (24013)
- BOSTIK Bostik Never Seez Black Moly Extreme Pressure Grease 16 oz. Flat Top Can (NSB-150)
- TINKERTOOLS Nipples Steel 0.25 x 0.25 in. Male NPT Industrial Style Air Quick Connect Plugs, 25PK (TI1867055)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Solenoid Valve VUVS-LK20-M32C-AD-G18-1C1-S (VUVS-LK20-M32C-AD-G18-1C1-S)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M7 (CPE10-M1BH-3GL-M7)
- Festo Pilot Air Control Valves