Shop All Pilot Air Control Valves
Festo
Solenoid Valve MDH-5/3E-D-2-M12-C
Mfr # MDH-5/3E-D-2-M12-C
Zoro # G502729147
product price: $439.99
/ea
Free Shipping & Returns
$439.99
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
- Brand Festo
- MFR # MDH-5/3E-D-2-M12-C
- Zoro # G502729147
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mdh-5/3E-D-2-M12-C With M12 Plug Connection. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series (FD45-1002-0606)
- OTC Hydraulic Pump (4020)
- DAYTON 4X728 Flange Mount Bearing (2 Bolt) (4X728)
- DAYTON A25 V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (3GWG8)
- FESTO Pneumatic Valve J-5-1/4-B (J-5-1/4-B)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- Festo Pneumatic Valves