Shop All Pilot Air Control Valves
Festo
Solenoid Valve MDH-5/3E-3/4-D-4
Mfr # MDH-5/3E-3/4-D-4
Zoro # G902723127
product price: $1,119.99
/ea
Free Shipping & Returns
$1,119.99
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
- Brand Festo
- MFR # MDH-5/3E-3/4-D-4
- Zoro # G902723127
- Country of Origin Brazil
- Category Pilot Air Control Valves
Description
Solenoid Valve Mdh-5/3E-3/4-D-4 Without Pilot Valve Or Manual Override, Without Plug Socket Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=76 Mm, Standard Nominal Flow Rate=4800 L/Min, Operating Pressure=3 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CLIMAX METAL PRODUCTS ISCC-112-100 One-Piece Industry Standard Clamping Coupling (ISCC-112-100)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 255mm PL, T51 (16T5/255US)
- SKF SKF 6310ZJEM, Single Row Ball Bearings (6310ZJEM)
- DIXON Air King, MNPT End, 1/2" (GAM2)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- PARKER Valve, Air Pilot, 4 Way, 3/4 In Port (B884000XXA)
- Festo Pneumatic Valves