Shop All Pilot Air Control Valves
Festo
Solenoid Valve MDH-5/3B-D-3-M12D-C
Mfr # MDH-5/3B-D-3-M12D-C
Zoro # G002727322
product price: $591.99
/ea
Free Shipping & Returns
$591.99
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
- Brand Festo
- MFR # MDH-5/3B-D-3-M12D-C
- Zoro # G002727322
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mdh-5/3B-D-3-M12D-C With M12 Plug Connection. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4000 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- VALVOLINE Grease, High Temp, Multi-Veh, 35lb Pail (VV612)
- DUOSEAL Oil, Pump, 1 Qt (1407K-11)
- FOSTER FH Series, Two-Way Valved Sockets (FHS2F2)
- MAIN FILTER Hydraulic Filter, replaces WIX 51140, Return Line, 5 micron, Outside-In (MF0062657)
- FESTO Solenoid Valve MFH-5/3E-D-3-C-EX (MFH-5/3E-D-3-C-EX)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- CONRADER Unloader Pilot Valve, 115-130 PSI (RCB-HU 115-130)
- Festo Pilot Air Control Valves