Shop All Pilot Air Control Valves
Festo
Solenoid Valve MDH-5/3B-D-2-M12D-C
Mfr # MDH-5/3B-D-2-M12D-C
Zoro # G902727156
product price: $452.99
/ea
Free Shipping & Returns
$452.99
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
- Brand Festo
- MFR # MDH-5/3B-D-2-M12D-C
- Zoro # G902727156
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mdh-5/3B-D-2-M12D-C With M12 Plug Connection. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50BTL23)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-11-G)
- D&D 837mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ837)
- ZORO SELECT Grease Fitting Assortment, 241 pcs. (JBDL20GF-PRO)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Solenoid Valve CPE14-M1CH-5JS-1/8 (CPE14-M1CH-5JS-1/8)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- Festo Pilot Air Control Valves