Shop All Pilot Air Control Valves
Festo
Solenoid Valve MDH-5/3B-D-1-M12D-C
Mfr # MDH-5/3B-D-1-M12D-C
Zoro # G802726938
product price: $354.99
/ea
Free Shipping & Returns
$354.99
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
- Brand Festo
- MFR # MDH-5/3B-D-1-M12D-C
- Zoro # G802726938
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Mdh-5/3B-D-1-M12D-C With M12 Plug Connection. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BEARINGS LTD Tritan Precision Iso Metric Roller Chain - 12b-1 - 3/4in Pitch - 10ft Box (12B-1 10FT)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ25V, Pressure Line, 25 micron, Outside-In (MF0059477)
- POWERMATE Check Valve, 1/2", 90 deg., R (031-0094RP)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH74153, Return Line, 15 micron, Outside-In (MF0585770)
- FESTO Pneumatic Valve J-5-1/4-B (J-5-1/4-B)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Solenoid Valve VUVS-L20-M32C-MD-N18-F7 (VUVS-L20-M32C-MD-N18-F7)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-N38-F8 (VUVS-L30-P53C-MD-N38-F8)
- Festo Pneumatic Valves