Shop All Pilot Air Control Valves
Festo
Solenoid Valve MDH-5/2-D-3-FR-M12D-C
Mfr # MDH-5/2-D-3-FR-M12D-C
Zoro # G002727155
product price: $459.99
/ea
Free Shipping & Returns
$459.99
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
- Brand Festo
- MFR # MDH-5/2-D-3-FR-M12D-C
- Zoro # G002727155
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mdh-5/2-D-3-Fr-M12D-C With M12 Plug Connection. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RULAND Coupling, Set Screw Type, Bore 7/8 In (SCC-14-14-F)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 3 HP, 230/460V AC, 1,765 Nameplate RPM, 182T Frame (35Z919)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1.2 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L532)
- PRIMEFIT ARO Coupler w/Male Plug Set, 2PCS (AK1001-2)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-N38-F8 (VUVS-L30-P53C-MD-N38-F8)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- Festo Pilot Air Control Valves