Shop All Pilot Air Control Valves
Festo
Solenoid Valve MDH-5/2-D-2-FR-M12D-C
Mfr # MDH-5/2-D-2-FR-M12D-C
Zoro # G302726964
product price: $300.99
/ea
Free Shipping & Returns
$300.99
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
- Brand Festo
- MFR # MDH-5/2-D-2-FR-M12D-C
- Zoro # G302726964
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mdh-5/2-D-2-Fr-M12D-C With M12 Plug Connection. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125P-4-12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X08X08LN)
- D&D 750mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ750)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 10.57 gpm (HDM140)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Plug Socket With Cable NEBV-H1G2-P-5-N-LE2 (NEBV-H1G2-P-5-N-LE2)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- FESTO Solenoid Valve MFH-5-1/8-S-NPT (MFH-5-1/8-S-NPT)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- Festo Pneumatic Valves