Shop All Pilot Air Control Valves
Festo
Solenoid Valve MDH-5/2-D-1-S-M12D-C
Mfr # MDH-5/2-D-1-S-M12D-C
Zoro # G202727016
product price: $208.99
/ea
Free Shipping & Returns
$208.99
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
- Brand Festo
- MFR # MDH-5/2-D-1-S-M12D-C
- Zoro # G202727016
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Mdh-5/2-D-1-S-M12D-C With M12 Plug Connection. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CENTURY Condenser Fan Motor, 3/4 HP, 825 rpm, 60 Hz (C660V1)
- INA Needle Thrust Bearing, Bore 1.500 In (TC2435/0-5-HLA)
- CHICAGO PNEUMATIC Nut, Collet (C138728)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGG5)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- Festo Pneumatic Valves