Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMVH-5-3/8-B
Mfr # JMVH-5-3/8-B
Zoro # G702719160
product price: $561.99
/ea
Free Shipping & Returns
$561.99
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
- Brand Festo
- MFR # JMVH-5-3/8-B
- Zoro # G702719160
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmvh-5-3/8-B With Solenoid Coils And Manual Override, Without Plug Sockets. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=40 Mm, Standard Nominal Flow Rate=2000 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BALDOR-RELIANCE Motor, 3 HP, 1760 rpm, 3-Phase (VEM3561T)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.456.35TC)
- LEESON DC Permanent Magnet Motor, 9.5A, 180VDC (128010.00)
- TIMKEN TIM-15100, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 15100 (15100)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Solenoid Valve VUVG-L14-P53E-T-G18-1R8L (VUVG-L14-P53E-T-G18-1R8L)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- Festo Pneumatic Valves