Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMVH-5-1/8-S-B
Mfr # JMVH-5-1/8-S-B
Zoro # G802731192
product price: $476.99
/ea
Free Shipping & Returns
$476.99
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
- Brand Festo
- MFR # JMVH-5-1/8-S-B
- Zoro # G802731192
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmvh-5-1/8-S-B With Solenoid Coils And Manual Override, Without Plug Sockets. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=26 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Guided Drive DFM-50-50-P-A-GF (DFM-50-50-P-A-GF)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 88.5 in L Outside, 17/32 in THK (5VX880)
- INA Needle Thrust Bearing, Bore.500 In (TC815)
- STAR BRITE Star brite 78212 Premium RV Slide-Out Lubricating Fluid - 12 oz (078212)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Seal VABD-L1-14X-S-G18 (VABD-L1-14X-S-G18)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- Festo Pneumatic Valves