Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMVH-5-1/4-B
Mfr # JMVH-5-1/4-B
Zoro # G602719406
product price: $523.99
/ea
Free Shipping & Returns
$523.99
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
- Brand Festo
- MFR # JMVH-5-1/4-B
- Zoro # G602719406
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmvh-5-1/4-B With Solenoid Coils And Manual Override, Without Plug Sockets. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Speed Exhaust Control Valve, 6mm, 1/4 In (ASV310F-02-06S)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-1/2 In, St (3ZN85)
- NUMATICS Regulator, 1/4 in, Aluminum, 0.95 lb (8652AR002FA00H0)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FP 90 (6805-12-12)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- FESTO Solenoid Valve CPE18-M1H-5L-QS-8 (CPE18-M1H-5L-QS-8)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Solenoid Valve VUVS-L25-B52-D-G14-F8-1C1 (VUVS-L25-B52-D-G14-F8-1C1)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- Festo Pneumatic Valves