Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMN1H-5/2-D-3-S-C
Mfr # JMN1H-5/2-D-3-S-C
Zoro # G802722510
product price: $471.99
/ea
Free Shipping & Returns
$471.99
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
- Brand Festo
- MFR # JMN1H-5/2-D-3-S-C
- Zoro # G802722510
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmn1H-5/2-D-3-S-C As Per Iso 5599/1, With Manual Overrides, Without Solenoid Coils Or Sockets. Solenoid Coils And Sockets Should Be Ordered Separately. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TEMPLACO Mounting Hardware 35368 (35368)
- GATES XPA2120 Metric V-Belt, 2120mm Outside Length, 13mm Top Width, 1 Ribs (XPA2120)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 19 # of Teeth (35B19F-3/4)
- RENEWABLE LUBRICANTS Oven/Chain Lube, Bio-Extreme HT 68, 1 Gal. (81853)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- Festo Pilot Air Control Valves