Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMN1H-5/2-D-2-S-C
Mfr # JMN1H-5/2-D-2-S-C
Zoro # G402722620
product price: $337.99
/ea
Free Shipping & Returns
$337.99
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
- Brand Festo
- MFR # JMN1H-5/2-D-2-S-C
- Zoro # G402722620
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmn1H-5/2-D-2-S-C As Per Iso 5599/1, With Manual Overrides, Without Solenoid Coils Or Sockets. Solenoid Coils And Sockets Should Be Ordered Separately. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=54 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRICO Oil Filter for Hand Held Cart, 10 Microns (36977)
- LEESON 2 Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 115/230 V, 56 Frame, Odp (110232.00)
- VIBCO Vibrator Mtg Bracket (VMF-3)
- ZORO SELECT Dye Penetrant Test Kit: Aerosol Can (K801S)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Solenoid Valve VUVS-LK25-M52-AD-G14-1B2-S (VUVS-LK25-M52-AD-G14-1B2-S)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- Festo Pilot Air Control Valves