Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMN1H-5/2-D-1-S-C
Mfr # JMN1H-5/2-D-1-S-C
Zoro # G102722159
product price: $218.99
/ea
Free Shipping & Returns
$218.99
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
- Brand Festo
- MFR # JMN1H-5/2-D-1-S-C
- Zoro # G102722159
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmn1H-5/2-D-1-S-C As Per Iso 5599/1, With Manual Overrides, Without Solenoid Coils Or Sockets. Solenoid Coils And Sockets Should Be Ordered Separately. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Radial Ball Bearing, SS, 15mm, SS61902 2RS (SS61902 2RS FM222)
- NUMATICS Swivel, 1/4In NPT, 1/4In Push In (2FPRN8)
- FLEXZILLA Pro Air Hose Reusable Splicer, 1/4" Barb (RP901250)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 6 Groove 11.80" OD (5V1186)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Series Sub-Base AW-ME-1/8 (AW-ME-1/8)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M7 (CPE10-M1BH-3GL-M7)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Inlet (N37431091)
- Festo Pilot Air Control Valves