Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMN1DH-5/2-D-3-S-C
Mfr # JMN1DH-5/2-D-3-S-C
Zoro # G402717893
product price: $488.99
/ea
Free Shipping & Returns
$488.99
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
- Brand Festo
- MFR # JMN1DH-5/2-D-3-S-C
- Zoro # G402717893
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmn1Dh-5/2-D-3-S-C As Per Iso 5599/1, With Manual Overrides, Without Solenoid Coils Or Sockets. Solenoid Coils And Sockets Should Be Ordered Separately. Valve Function=5/2 Bistable-Dominant, Type Of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- HPC HPC 1200 Blitz Code Machine (HPC1200CMB)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF05)
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, Steel (CL-12-F)
- SPEEDAIRE Regulator With Manifold (PN22N076G)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- Festo Pneumatic Valves