Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMN1DH-5/2-D-3-C
Mfr # JMN1DH-5/2-D-3-C
Zoro # G802722442
product price: $477.99
/ea
Free Shipping & Returns
$477.99
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
- Brand Festo
- MFR # JMN1DH-5/2-D-3-C
- Zoro # G802722442
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmn1Dh-5/2-D-3-C As Per Iso 5599/1, With Manual Overrides, Without Solenoid Coils Or Sockets. Solenoid Coils And Sockets Should Be Ordered Separately. Valve Function=5/2 Bistable-Dominant, Type Of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 1650mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1650)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 370V, Oval (2MDX9)
- FOSTER Socket, 210 Series, 1/4\u0022FPT, SS303 (210-3003S/S)
- DART CONTROLS Pulse Generator, Hall Effect (PU-40E)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- FESTO Solenoid Valve CPE10-M1CH-5L-M7 (CPE10-M1CH-5L-M7)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- PARKER Valve, Air Pilot, 2 Way, 1 1/2 In Inlet (N32491091)
- Festo Pilot Air Control Valves