Shop All Pilot Air Control Valves
Festo
Solenoid Valve JMN1DH-5/2-D-1-S-C
Mfr # JMN1DH-5/2-D-1-S-C
Zoro # G802722374
product price: $242.99
/ea
Free Shipping & Returns
$242.99
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
- Brand Festo
- MFR # JMN1DH-5/2-D-1-S-C
- Zoro # G802722374
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Solenoid Valve Jmn1Dh-5/2-D-1-S-C As Per Iso 5599/1, With Manual Overrides, Without Solenoid Coils Or Sockets. Solenoid Coils And Sockets Should Be Ordered Separately. Valve Function=5/2 Bistable-Dominant, Type Of Actuation=Electrical, Width=42 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=-0,9 - 16 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPTF (1040404SS)
- GAST Repair Kit K767 (K767)
- LOC-LINE Vac Hose Adapter w/Mounting Tab (81209)
- NEW DEPARTURE HYATT Single Row Ball Bearings (Z97502)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B380000XXC)
- Festo Pilot Air Control Valves